Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/4"-18 Thread Size, H Series

  • Mfr # BVHN4-4FV

  • Zoro # G6176231


product price: $23.99
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
H
Seal Material
Fluorocarbon
Coupler Thread Size
1/4"-18
Coupler Body Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVHN4-4FV
Zoro #
G6176231
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/4"-18
Coupler Body Size
1/4"
Thread Size
1/4"-18
Overall Length
1 9/16 in
Max. Outside Dia.
1 in
Coupling Size
1/4 in

Description

Hydraulic Quick Connect Hose Coupling, Plug, H Series, Brass, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 2,250 psi, Max. Flow Rate 416.35 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.