Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1"-11-1/2 Thread Size, H Series

  • Mfr # BVHC16-16F

  • Zoro # G6149333


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
H
Connection Type
NPTF
Coupler Thread Size
1"-11-1/2
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVHC16-16F
Zoro #
G6149333
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1"-11-1/2
Coupler Body Size
1"
Thread Size
1"-11-1/2
Overall Length
2 11/16 in
Coupling Size
1 in
Max. Outside Dia.
2 3/16 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
H
Connection Type
NPTF
Seal Material
Nitrile
Coupler Flow Rate
3.8 gpm
Max. Pressure
1750 psi
Coupler Body Material
Brass
Sleeve Material
Brass
Coupler Finish
Plain
Shut Off
Yes
Series
H
For Use With
Rubber Hose
Body Material
Brass
Coupling Locking Type
Sleeve
Valve Design
Poppet
Bearing Material
440 Stainless Steel
Locking Mechanism
Ball
Coupler Connection Type
FNPT
Seal Type
Buna N
Operating Temp. Range
-40 Degrees to 200 Degrees F
Parker Interchange
BVHC16-16F
Includes Valve
Yes
Max. Flow Rate
14.38 lpm
Max. Working Pressure @ 70 F
1,750 psi
Hose Fitting Gender
Female
Finish/Coating
Plain
Fitting Type
Female NPTF
Valve Type
Poppet
Includes Bearing
Yes
Includes Shut Off
Yes
Coupling Component
Socket

Description

Hydraulic Quick Connect Hose Coupling, Socket, H Series, Brass, Coupling Size 1 in, Female, Max. Working Pressure @ 70 F 1,750 psi, Max. Flow Rate 14.38 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.