Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, H Series

  • Mfr # BVHC4-4FV

  • Zoro # G6156981


product price: $32.89
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
H
Connection Type
NPTF
Seal Material
Fluorocarbon
Coupler Thread Size
1/4"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVHC4-4FV
Zoro #
G6156981
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/4"-18
Coupler Body Size
1/4"
Thread Size
1/4"-18
Overall Length
1 5/8 in
Coupling Size
1/4 in
Max. Outside Dia.
1 in

Details

Quick Coupler Type
Hydraulic Coupler Body
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
H
Connection Type
NPTF
Seal Material
Fluorocarbon
Coupler Flow Rate
35.0 gpm
Max. Pressure
2250 psi
Coupler Body Material
Brass
Sleeve Material
Brass
Coupler Finish
Plain
Shut Off
Yes
Series
H
Body Material
Brass
Coupling Locking Type
Sleeve
Coupler Connection Type
FNPT
Valve Design
Poppet
Locking Mechanism
Ball
Bearing Material
440 Stainless Steel
Operating Temp. Range
-20 Degrees to 375 Degrees F
Seal Type
Viton
Parker Interchange
BVHC4-4FV
Max. Flow Rate
132.48 lpm
Coupling Component
Socket
Includes Bearing
Yes
Fitting Type
Female NPTF
Includes Shut Off
Yes
Finish/Coating
Plain
Max. Working Pressure @ 70 F
2,250 psi
Hose Fitting Gender
Female
Valve Type
Poppet
Includes Valve
Yes

Description

Hydraulic Quick Connect Hose Coupling, Socket, H Series, Brass, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 2,250 psi, Max. Flow Rate 132.48 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products