Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series

  • Mfr # BVHC6-6FV

  • Zoro # G6085956


product price: $43.89
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
H
Connection Type
NPTF
Coupler Thread Size
3/8"-18
Seal Material
Fluorocarbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVHC6-6FV
Zoro #
G6085956
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
3/8"-18
Coupler Body Size
3/8"
Thread Size
3/8"-18
Overall Length
1 29/32 in
Coupling Size
3/8 in
Max. Outside Dia.
1 3/16 in

Details

Quick Coupler Type
Hydraulic Coupler Body
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
H
Connection Type
NPTF
Seal Material
Fluorocarbon
Coupler Flow Rate
25.0 gpm
Max. Pressure
2250 psi
Coupler Body Material
Brass
Sleeve Material
Brass
Coupler Finish
Plain
Series
H
Shut Off
Yes
Body Material
Brass
Coupling Locking Type
Sleeve
Seal Type
Viton
Coupler Connection Type
FNPT
Locking Mechanism
Ball
Operating Temp. Range
-20 Degrees to 375 Degrees F
Bearing Material
440 Stainless Steel
Valve Design
Poppet
Parker Interchange
BVHC6-6FV
Finish/Coating
Plain
Hose Fitting Gender
Female
Max. Working Pressure @ 70 F
2,250 psi
Includes Shut Off
Yes
Includes Bearing
Yes
Max. Flow Rate
272.52 lpm
Fitting Type
Female NPTF
Coupling Component
Socket
Valve Type
Poppet
Includes Valve
Yes

Description

Hydraulic Quick Connect Hose Coupling, Socket, H Series, Brass, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 2,250 psi, Max. Flow Rate 272.52 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.