Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series

  • Mfr # BVHN6-6M

  • Zoro # G6189416


product price: $29.89
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
H
Seal Material
Nitrile
Coupler Thread Size
3/8"-18
Coupler Body Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVHN6-6M
Zoro #
G6189416
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
3/8"-18
Coupler Body Size
3/8"
Thread Size
3/8"-18
Overall Length
2 1/8 in
Max. Outside Dia.
1 3/16 in
Coupling Size
3/8 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
H
Connection Type
NPT
Seal Material
Nitrile
Coupler Flow Rate
25.0 gpm
Max. Pressure
2250 psi
Coupler Body Material
Brass
Sleeve Material
Brass
Coupler Finish
Plain
Shut Off
Yes
Series
H
For Use With
Rubber Hose
Body Material
Brass
Coupling Locking Type
Sleeve
Valve Design
Poppet
Locking Mechanism
Ball
Operating Temp. Range
-40 Degrees to 200 Degrees F
Seal Type
Buna N
Coupler Connection Type
MNPT
Parker Interchange
BVHN6-6M
Max. Flow Rate
94.64 lpm
Hose Fitting Gender
Male
Coupling Component
Plug
Finish/Coating
Plain
Includes Shut Off
Yes
Includes Bearing
No
Fitting Type
MNPT
Includes Valve
Yes
Max. Working Pressure @ 70 F
2,250 psi
Valve Type
Poppet

Description

Hydraulic Quick Connect Hose Coupling, Plug, H Series, Brass, Coupling Size 3/8 in, Male, Max. Working Pressure @ 70 F 2,250 psi, Max. Flow Rate 94.64 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.