Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, H Series

  • Mfr # PHN8-8M

  • Zoro # G6223865


product price: $9.89
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
PH
Seal Material
Buna
Coupler Thread Size
1/2"-14
Coupler Body Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHN8-8M
Zoro #
G6223865
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/2"-14
Coupler Body Size
1/2"
Length
1-1/64"
Thread Size
1/2"-14
Overall Length
1 in
Coupling Size
1/2 in
Max. Outside Dia.
1 in

Details

Quick Coupler Type
Hydraulic Coupler Nipple
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
PH
Connection Type
NPT
Seal Material
Buna
Coupler Flow Rate
14.0 gpm
Max. Pressure
11,000 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Zinc Plated
Series
H
Shut Off
No
Body Material
Steel
Coupling Locking Type
Ball
Locking Mechanism
Ball
Coupler Connection Type
MNPT
Valve Design
Poppet
Operating Temp. Range
-40 Degrees to 200 Degrees F
Coupling Component
Plug
Max. Working Pressure @ 70 F
4,000 psi
Finish/Coating
Zinc Plated
Includes Shut Off
Yes
Includes Bearing
No
Includes Valve
No
Max. Flow Rate
53 lpm
Fitting Type
MNPT
Hose Fitting Gender
Male

Description

Hydraulic Quick Connect Hose Coupling, Plug, H Series, Steel, Coupling Size 1/2 in, Male, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 53 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.