Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, H Series

  • Mfr # VHN4-4M

  • Zoro # G6149561


product price: $18.19
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
H
Connection Type
NPT
Coupler Thread Size
1/4"-18
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHN4-4M
Zoro #
G6149561
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/4"-18
Coupler Body Size
1/4"
Length
2-1/32"
Thread Size
1/4"-18
Overall Length
2 in
Coupling Size
1/4 in
Max. Outside Dia.
1 in

Details

Quick Coupler Type
Hydraulic Coupler Nipple
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
H
Connection Type
NPT
Seal Material
Nitrile
Coupler Flow Rate
3.8 gpm
Max. Pressure
6500 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Zinc Plated
Series
H
Shut Off
Yes
For Use With
Rubber Hose
Body Material
Steel
Coupling Locking Type
Ball
Operating Temp. Range
-40 Degrees to 200 Degrees F
Coupler Connection Type
MNPT
Valve Design
Poppet
Locking Mechanism
Ball
Parker Interchange
VHN4-4M
Coupling Component
Plug
Fitting Type
MNPT
Includes Bearing
No
Finish/Coating
Zinc Plated
Includes Valve
Yes
Max. Working Pressure @ 70 F
6,500 psi
Includes Shut Off
Yes
Valve Type
Poppet
Max. Flow Rate
14.38 lpm
Hose Fitting Gender
Male

Description

Hydraulic Quick Connect Hose Coupling, Plug, H Series, Steel, Coupling Size 1/4 in, Male, Max. Working Pressure @ 70 F 6,500 psi, Max. Flow Rate 14.38 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.