Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 2"-11-1/2 Thread Size, H Series

  • Mfr # VHC32-32F

  • Zoro # G6070951


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
H
Connection Type
NPT
Seal Material
Nitrile
Coupler Thread Size
2"-11-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHC32-32F
Zoro #
G6070951
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
2"-11-1/2
Coupler Body Size
2"
Length
3-59/64"
Thread Size
2"-11-1/2
Overall Length
3 15/16 in
Max. Outside Dia.
4 5/16 in
Coupling Size
2 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
H
Connection Type
NPT
Seal Material
Nitrile
Coupler Flow Rate
180.0 gpm
Max. Pressure
1500 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Zinc Plated
Series
H
Shut Off
Yes
Body Material
Steel
Coupling Locking Type
Ball
Includes
Sleeve Lock
Operating Temp. Range
-40 Degrees to 200 Degrees F
Valve Design
Poppet
Locking Mechanism
Ball
Coupler Connection Type
NPT
Bearing Material
440 Stainless Steel
Parker Interchange
VHC32-32F
Coupling Component
Socket
Max. Working Pressure @ 70 F
1,500 psi
Includes Valve
Yes
Hose Fitting Gender
Female
Includes Bearing
Yes
Valve Type
Poppet
Finish/Coating
Zinc Plated
Includes Shut Off
Yes
Fitting Type
FNPT
Max. Flow Rate
681.3 lpm

Description

Hydraulic Quick Connect Hose Coupling, Socket, H Series, Steel, Coupling Size 2 in, Female, Max. Working Pressure @ 70 F 1,500 psi, Max. Flow Rate 681.3 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.