Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, H Series

  • Mfr # VHN12-12M

  • Zoro # G6115042


product price: $36.29
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
H
Connection Type
NPT
Coupler Thread Size
3/4"-14
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHN12-12M
Zoro #
G6115042
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
3/4"-14
Coupler Body Size
3/4"
Length
2-3/4"
Thread Size
3/4"-14
Overall Length
2 3/4 in
Max. Outside Dia.
1 3/4 in
Coupling Size
3/4 in

Details

Quick Coupler Type
Hydraulic Coupler Nipple
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
H
Connection Type
NPT
Seal Material
Nitrile
Coupler Flow Rate
25.0 gpm
Max. Pressure
3500 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Zinc Plated
Series
H
Shut Off
Yes
For Use With
Rubber Hose
Body Material
Steel
Coupling Locking Type
Ball
Includes
Barbed, Dry Disconnect, Push-to-Connect, Threaded
Coupler Connection Type
MNPT
Valve Design
Poppet
Operating Temp. Range
-40 Degrees to 200 Degrees F
Locking Mechanism
Ball
Parker Interchange
VHN12-12M
Finish/Coating
Zinc Plated
Coupling Component
Plug
Max. Working Pressure @ 70 F
3,500 psi
Includes Shut Off
Yes
Hose Fitting Gender
Male
Valve Type
Poppet
Fitting Type
MNPT
Includes Valve
Yes
Includes Bearing
No
Max. Flow Rate
94.64 lpm

Description

Hydraulic Quick Connect Hose Coupling, Plug, H Series, Steel, Coupling Size 3/4 in, Male, Max. Working Pressure @ 70 F 3,500 psi, Max. Flow Rate 94.64 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products