Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-16 Thread Size, H Series

  • Mfr # VHN8-8EF

  • Zoro # G6159815


product price: $31.39
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
H
Connection Type
UNF
Coupler Thread Size
3/4"-16
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHN8-8EF
Zoro #
G6159815
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
3/4"-16
Coupler Body Size
1/2"
Length
2-3/32"
Thread Size
3/4"-16
Overall Length
2 1/16 in
Max. Outside Dia.
1 3/8 in
Coupling Size
1/2 in

Details

Quick Coupler Type
Hydraulic Coupler Nipple
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
H
Connection Type
UNF
Seal Material
Nitrile
Coupler Flow Rate
14.0 gpm
Max. Pressure
4000 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Zinc Plated
Series
H
Shut Off
Yes
Body Material
Steel
Coupling Locking Type
Ball
Locking Mechanism
Ball
Operating Temp. Range
-40 Degrees to 200 Degrees F
Valve Design
Poppet
Coupler Connection Type
UNF
Parker Interchange
VHN8-8EF
Coupling Component
Plug
Includes Valve
Yes
Includes Bearing
No
Fitting Type
Female UNF
Max. Flow Rate
53 lpm
Includes Shut Off
Yes
Finish/Coating
Zinc Plated
Valve Type
Poppet
Max. Working Pressure @ 70 F
4,000 psi
Hose Fitting Gender
Female

Description

Hydraulic Quick Connect Hose Coupling, Plug, H Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 53 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.