Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, H Series

  • Mfr # PHC8-8F

  • Zoro # G6199873


product price: $25.59
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
PH
Connection Type
NPTF
Coupler Thread Size
1/2"-14
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHC8-8F
Zoro #
G6199873
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/2"-14
Coupler Body Size
1/2"
Length
1-5/8"
Thread Size
1/2"-14
Overall Length
1 5/8 in
Max. Outside Dia.
1 3/8 in
Coupling Size
1/2 in

Details

Quick Coupler Type
Hydraulic Coupler Body
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
PH
Connection Type
NPTF
Seal Material
Nitrile
Coupler Flow Rate
14.0 gpm
Max. Pressure
11,000 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Zinc Plated
Series
H
Shut Off
No
Body Material
Steel
Coupling Locking Type
Sleeve
Includes
Sleeve Lock
Locking Mechanism
Ball
Bearing Material
440 Stainless Steel
Valve Design
Poppet
Operating Temp. Range
-40 Degrees to 200 Degrees F
Coupler Connection Type
NPTF
Max. Flow Rate
53 lpm
Hose Fitting Gender
Female
Coupling Component
Socket
Max. Working Pressure @ 70 F
4,000 psi
Fitting Type
Female NPTF
Finish/Coating
Zinc Plated
Includes Bearing
Yes
Includes Valve
No
Includes Shut Off
Yes

Description

Hydraulic Quick Connect Hose Coupling, Socket, H Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 53 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.