Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, H Series

  • Mfr # VHC8-8M

  • Zoro # G6190116


product price: $50.75
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
H
Connection Type
NPT
Seal Material
Nitrile
Coupler Thread Size
1/2"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHC8-8M
Zoro #
G6190116
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/2"-14
Coupler Body Size
1/2"
Length
2-15/32"
Thread Size
1/2"-14
Overall Length
2 1/2 in
Coupling Size
1/2 in
Max. Outside Dia.
1 1/16 in

Details

Quick Coupler Type
Hydraulic Coupler Body
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
H
Connection Type
NPT
Seal Material
Nitrile
Coupler Flow Rate
14.0 gpm
Max. Pressure
4000 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Zinc Plated
Shut Off
Yes
Series
H
For Use With
Rubber Hose
Body Material
Steel
Coupling Locking Type
Sleeve
Includes
Sleeve Lock
Bearing Material
440 Stainless Steel
Locking Mechanism
Ball
Valve Design
Poppet
Coupler Connection Type
MNPT
Operating Temp. Range
-40 Degrees to 200 Degrees F
Parker Interchange
VHC8-8M
Finish/Coating
Zinc Plated
Fitting Type
MNPT
Coupling Component
Socket
Includes Shut Off
Yes
Valve Type
Poppet
Hose Fitting Gender
Male
Includes Bearing
Yes
Includes Valve
Yes
Max. Working Pressure @ 70 F
4,000 psi
Max. Flow Rate
52.99 lpm

Description

Hydraulic Quick Connect Hose Coupling, Socket, H Series, Steel, Coupling Size 1/2 in, Male, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 52.99 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.