Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, IH Series

  • Mfr # VIHC4-4F

  • Zoro # G6176466


product price: $35.99
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
IH
Seal Material
Nitrile
Coupler Thread Size
1/4"-18
Coupler Body Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VIHC4-4F
Zoro #
G6176466
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/4"-18
Coupler Body Size
1/4"
Length
1-21/32"
Thread Size
1/4"-18
Overall Length
1 21/32 in
Coupling Size
1/4 in
Max. Outside Dia.
1 3/16 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
IH
Connection Type
NPTF
Seal Material
Nitrile
Coupler Flow Rate
3.8 gpm
Max. Pressure
6500 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Zinc Plated
Shut Off
Yes
Series
IH
Body Material
Steel
Coupling Locking Type
Sleeve
Includes
Sleeve Lock
Operating Temp. Range
-40 Degrees to 200 Degrees F
Locking Mechanism
Ball
Valve Design
Poppet
Bearing Material
440 Stainless Steel
Coupler Connection Type
NPTF
Parker Interchange
VIHC4-4F
Max. Flow Rate
14.38 lpm
Max. Working Pressure @ 70 F
6,500 psi
Fitting Type
Female NPTF
Coupling Component
Socket
Includes Bearing
Yes
Includes Shut Off
Yes
Valve Type
Tubular
Includes Valve
Yes
Hose Fitting Gender
Female
Finish/Coating
Zinc Plated

Description

Hydraulic Quick Connect Hose Coupling, Socket, IH Series, Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 6,500 psi, Max. Flow Rate 14.38 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.