Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, H Series

  • Mfr # VHC12-12FV

  • Zoro # G6064432


product price: $65.79
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
H
Connection Type
NPTF
Seal Material
Fluorocarbon
Coupler Thread Size
3/4"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHC12-12FV
Zoro #
G6064432
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
3/4"-14
Coupler Body Size
3/4"
Thread Size
3/4"-14
Overall Length
2 7/16 in
Coupling Size
3/4 in
Max. Outside Dia.
1 3/4 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
H
Connection Type
NPTF
Seal Material
Fluorocarbon
Coupler Flow Rate
25.0 gpm
Max. Pressure
3500 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Zinc Plated
Series
H
Shut Off
Yes
Body Material
Steel
Coupling Locking Type
Sleeve
Valve Design
Poppet
Operating Temp. Range
-20 Degrees to 375 Degrees F
Locking Mechanism
Ball
Bearing Material
440 Stainless Steel
Coupler Connection Type
FNPT
Parker Interchange
VHC12-12FV
Includes Valve
Yes
Includes Shut Off
Yes
Fitting Type
Female NPTF
Includes Bearing
Yes
Valve Type
Poppet
Max. Flow Rate
94.63 lpm
Max. Working Pressure @ 70 F
3,500 psi
Coupling Component
Socket
Finish/Coating
Zinc Plated
Hose Fitting Gender
Female

Description

Hydraulic Quick Connect Hose Coupling, Socket, H Series, Steel, Coupling Size 3/4 in, Female, Max. Working Pressure @ 70 F 3,500 psi, Max. Flow Rate 94.63 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.