Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-16 Thread Size, H Series

  • Mfr # VHC8-8EF

  • Zoro # G6231312


product price: $43.19
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
H
Connection Type
UNF
Seal Material
Nitrile
Coupler Thread Size
3/4"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHC8-8EF
Zoro #
G6231312
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
3/4"-16
Coupler Body Size
1/2"
Length
2-13/64"
Thread Size
3/4"-16
Overall Length
2 3/16 in
Coupling Size
1/2 in
Max. Outside Dia.
1 1/16 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
H
Connection Type
UNF
Seal Material
Nitrile
Coupler Flow Rate
14.0 gpm
Max. Pressure
4000 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Zinc Plated
Shut Off
Yes
Series
H
Body Material
Steel
Coupling Locking Type
Sleeve
Includes
Sleeve Lock
Bearing Material
440 Stainless Steel
Valve Design
Poppet
Coupler Connection Type
UNF
Locking Mechanism
Ball
Operating Temp. Range
-40 Degrees to 200 Degrees F
Parker Interchange
VHC8-8EF
Valve Type
Poppet
Max. Working Pressure @ 70 F
4,000 psi
Includes Shut Off
Yes
Includes Valve
Yes
Coupling Component
Socket
Max. Flow Rate
52.99 lpm
Finish/Coating
Zinc Plated
Fitting Type
Female UNF
Includes Bearing
Yes
Hose Fitting Gender
Female

Description

Hydraulic Quick Connect Hose Coupling, Socket, H Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 52.99 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.