Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 9/16"-18 Thread Size, H Series

  • Mfr # VHC6-6EF

  • Zoro # G6073663


product price: $44.59
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
H
Connection Type
UNF
Seal Material
Nitrile
Coupler Thread Size
9/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHC6-6EF
Zoro #
G6073663
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
9/16"-18
Coupler Body Size
3/8"
Length
2-13/64"
Thread Size
9/16"-18
Overall Length
2 3/16 in
Max. Outside Dia.
1 in
Coupling Size
3/8 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
H
Connection Type
UNF
Seal Material
Nitrile
Coupler Flow Rate
5.0 gpm
Max. Pressure
4500 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Zinc Plated
Series
H
Shut Off
Yes
Body Material
Steel
Coupling Locking Type
Sleeve
Includes
Sleeve Lock
Locking Mechanism
Ball
Operating Temp. Range
-40 Degrees to 200 Degrees F
Valve Design
Poppet
Coupler Connection Type
UNF
Bearing Material
440 Stainless Steel
Parker Interchange
VHC6-6EF
Valve Type
Poppet
Max. Working Pressure @ 70 F
4,500 psi
Includes Valve
Yes
Includes Bearing
Yes
Max. Flow Rate
18.93 lpm
Includes Shut Off
Yes
Coupling Component
Socket
Hose Fitting Gender
Female
Fitting Type
Female UNF
Finish/Coating
Zinc Plated

Description

Hydraulic Quick Connect Hose Coupling, Socket, H Series, Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 4,500 psi, Max. Flow Rate 18.93 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.