Zoro Homepage

Pilot Lit Wall Swtch, 1-Pole, 120/277V, Blk

  • Mfr # SNAP2101PLBK

  • Zoro # G4629301


product price: $28.79
/ea

Key Features

Switch Type
Single Pole
Switch Style
Rocker
Amps AC
15 A
Color
Black
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP2101PLBK
Zoro #
G4629301
UPC #
783585186412
Country of Origin
United States

Dimensions

Overall Width
1.4 in
Overall Height
1.5 in
Length
4.28 in
Width
1.44 in
Height
1.54 in
Dimensions
4.28 in x 1.44 in x 1.54 in

Description

Pilot Light Wall Switch, Color Black, Current Rating 15 A, Pilot Light Yes, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Rocker, Wire Connection Type Modular Wiring, Grounding Grounded, Housing Material Thermoplastic, Market Industrial, Maximum Operating Temperature 167 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.