Zoro Homepage

Lightstick, Yellow, 4 hr. Duration, PK20

  • Mfr # 9-00388

  • Zoro # G614702595


product price: $132.99
/pk 20, $6.65/ea
Free Shipping & Returns

Key Features

Color
Yellow
Includes
(2) Labels, (2) Tie-Out Tags, (20) Lightsticks, (4) Tamper Pins
Reusability
Single-Use
Shelf Life
4 yr
Light Material
Hydrogen Peroxide, Phenyl Oxalate Ester, Sodium Salicylate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-00388
Zoro #
G614702595
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in

Details

Item
Lightstick
Color
Yellow
Includes
(2) Labels, (2) Tie-Out Tags, (20) Lightsticks, (4) Tamper Pins
Reusability
Single-Use
Shelf Life
4 yr
Light Material
Hydrogen Peroxide, Phenyl Oxalate Ester, Sodium Salicylate
Compatible Manufacturer Part Number
9-00376, 9-00390
Shape
Stick
Light Duration
4 hr
Housing Material
Plastic

Description

Lightstick, Yellow, Shelf Life 4 yr, Includes (2) Labels, (2) Tie-Out Tags, (20) Lightsticks, (4) Tamper Pins, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.