Zoro Homepage

Snaplight, PK25

  • Mfr # 9-2705101

  • Zoro # G606284078


product price: $150.99
/pk 25, $6.04/ea
Free Shipping & Returns

Key Features

Color
Green
Shape
Stick
Reusability
Single-Use
Compatible Manufacturer Part Number
9-33450, 9-33460
Light Duration
12 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-2705101
Zoro #
G606284078
UPC #
10890588002513
Country of Origin
United States

Dimensions

Overall Diameter
3/4 in
Overall Length
12 in

Details

Item
Snaplight
Color
Green
Shape
Stick
Reusability
Single-Use
Compatible Manufacturer Part Number
9-33450, 9-33460
Light Duration
12 hr

Description

Snaplight, Green, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.