Zoro Homepage

Building Blocks, Mine World Creator Kit, 200-Piece Set

  • Mfr # SN16-200-M

  • Zoro # G915621298


product price: $24.99
/ea

Key Features

Recommended Grade
Grade K-6
Material
Polypropylene
Recommended Age
5-12 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN16-200-M
Zoro #
G915621298
UPC #
860012277247
Country of Origin
United States

Details

Recommended Grade
Grade K-6
Material
Polypropylene
Includes
200 Pieces
Recommended Age
5-12 years
Color
Green, Brown, Yellow

Description

Snapo blocks boast an extraordinary 3D connective feature, allowing them to connect on all six sides. This innovative design opens up infinite creative avenues, enabling children to explore, design, and build without limitations. What sets Snapo apart is its patented Snap Technology, a marvel that allows the blocks not only to connect but also to slide and rotate in reference to one another. This exceptional movement ability empowers young minds to create structures that can evolve, adjust, and even morph into entirely new forms, sparking endless inspiration and innovation. Snapo is more than just a building toy; it's a doorway to a world where imagination knows no bounds. The ability of Snapo blocks to move and transform in various ways provides a dynamic and interactive play experience. With Snapo, children can dream up intricate designs, build, play, and then reinvent their creations, all in one seamless process. The versatility of Snapo blocks encourages children to think beyond conventional building, allowing them to engage in imaginative adventures. What sets Snapo apart is its commitment to sustainability. Snapo blocks are 100% recyclable, the company recycles its own clean, FDA Food Grade material, ensuring nearly zero waste production. Moreover, Snapo blocks are BPA-free, non-magnetic, washable, and have undergone rigorous safety testing, meeting all ASTM Safety Standards. This dedication to safety and eco-friendliness makes Snapo a choice that parents can trust. This kit includes 200 pieces: Standard Blocks, Wheels, Propellors, Specialty Blocks Axels, slopes, etc..


  • This kit includes 200 pieces: Standard Blocks, Wheels, Propellors, Specialty Blocks (Axels, slopes, etc.)
  • Snapo blocks feature our patented snap technology. Snapo blocks connect on all 6 sides, slide vertically and can rotate!
  • Snapo blocks provide both physical and auditory feedback when connected. Helps increase child's engagement and play value!
  • All Snapo blocks are BPA-free, non-magnetic, washable, and safety tested.
  • We are 100% recyclable, produced in a near zero waste facility, and contain on average of at least 20% recycled material
  • All Snapo blocks are 100% made in USA in our Reading, PA manufacturing facility.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.