Zoro Homepage
This item is Discontinued.
Snapper Lawn Mower, 22 In.Wide, 190cc, Single Speed 7800608

Lawn Mower, 22 In.Wide, 190cc, Single Speed (Discontinued)

  • Mfr # 7800608
  • Zoro # G1995761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800608
Zoro #
G1995761
UPC #
-
Country of Origin
Unknown

Dimensions

Cutting Width
22"
Front Wheel Width
2 in
Front Wheel Dia.
8 in
Rear Wheel Dia.
8 in
Rear Wheel Width
2 in

Details

Item
Mulching Lawn Mower
Drive Type
Single Speed
Engine
675 Series Briggs & Stratton
Handle
Quick Adjust
Fuel Tank Capacity
1.6
HP
190cc
Discharge
Mulch, Side or Bag
Includes
Double Wave Blade Type, Bagging Kit, CARB Compliant, 2 Year Ltd. Warranty
Displacement
190cc
Standards
Meets or Exceeds Consumer Product Safety Commission Blade Safety and meets ANSI B71.1 - 2003 Safety Standard

Description

Mulching Lawn Mower, Drive Type Single Speed, Cutting Width 22 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.