Zoro Homepage
This item is Discontinued.
Snapper Lawn Mower, 22 In.Wide, HP, Variable Speed 7800829

Lawn Mower, 22 In.Wide, HP, Variable Speed (Discontinued)

  • Mfr # 7800829
  • Zoro # G4275731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800829
Zoro #
G4275731
UPC #
059307049434
Country of Origin
United States

Dimensions

Cutting Width
22"
Rear Wheel Width
2 in
Front Wheel Dia.
8 in
Front Wheel Width
2 in
Rear Wheel Dia.
9 in
Cutting Height
1-1/4 to 4"

Details

Item
Walk Behind Mower
Drive Type
Variable Speed
Engine
700 Series Briggs & Stratton
Displacement
190cc
Discharge
Mulch, Side or Bag
Fuel Tank Capacity
4
Handle
3-Position
Standards
CSA, C-Tick, EMC, ANSI, EPA, CARB Compliant
Includes
Mulching Kit, Grass Catcher, 2 yr Consurmer warranty, Commercial Warranty 90 days
HP
190cc

Description

Walk Behind Mower, Drive Type Variable Speed, Cutting Width 22 In.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.