Zoro Homepage
This item is Discontinued.
Snapper Lawn Tractor, 24 HP, 46 In.Cut Width 2690946

Lawn Tractor, 24 HP, 46 In.Cut Width (Discontinued)

  • Mfr # 2690946
  • Zoro # G3702002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2690946
Zoro #
G3702002
UPC #
059307045276
Country of Origin
United States

Dimensions

Cutting Width
46"
Overall Height
45"
Front Wheel Width
6 in
Front Wheel Dia.
15 in
Cutting Height
1-1/2 to 4"
Overall Width
63"
Overall Length
71"
Turning Radius
14 in
Rear Wheel Width
10 in
Rear Wheel Dia.
20 in

Details

Item
Lawn Tractor
Engine Brand
Briggs & Stratton
Cutting Direction
Forward/Reverse
Start
Electric
HP
24
Cylinder
Twin
Fuel Tank Capacity
3.5 gal
Discharge
Side
Transmission
Hydro Gear T2

Description

Lawn Tractor, Cutting Width 46 In., Engine Brand Briggs & Stratton, Start Electric, Turning Radius 14 in, Fuel Tank Capacity 3.5 gal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.