Zoro Homepage
This item is Discontinued.
Snapper Snow Blower, Gas, 24 in Clearing Path, 12 in Auger Diameter, 9.0 ft.-lb. Torque 1695907

Snow Blower, Gas, 24 in Clearing Path, 12 in Auger Diameter, 9.0 ft.-lb. Torque (Discontinued)

  • Mfr # 1695907
  • Zoro # G3105767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1695907
Zoro #
G3105767
UPC #
-
Country of Origin
Unknown

Dimensions

Auger Diameter
12 in
Inlet Height
19 1/2 in
Wheel Dia.
13 in

Details

Item
Snow Blower
Fuel Type
Gas
Clearing Path
24 in
Torque
9.0 ft.-lb.
Engine Brand
Briggs & Stratton
Features
Plastic Panel, Manual Steel Chute Deflector, Dash Mounted 190 Degree Crank Rotation, Alum Auger Gear Case, Tool Box, Clear Out Stick, Headlight, Artic-Trac Tires For Increased Traction, Reversible Skid Shoes.
Drive Gears
6 Forward/2 Reverse
Start Type
Electric
Fuel Tank Capacity
3 qt
Drive Type
FW-Pin
Stages
2

Description

Snow Blower, 24 in Clearing Path, Auger Diameter 12 in, Inlet Height 19 1/2 in, 9.0 ft.-lb. Torque, Fuel Type Gas, Engine Brand Briggs & Stratton, Drive Gears 6 Forward/2 Reverse, Drive Type FW-Pin, Stages 2, Start Type Electric, Fuel Tank Capacity 3 qt, Wheel Dia. 13 in, Features Plastic Panel, Manual Steel Chute Deflector, Dash Mounted 190 Degree Crank Rotation, Alum Auger Gear Case, Tool Box, Clear Out Stick, Headlight, Artic-Trac Tires For Increased Traction, Reversible Skid Shoes.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.