Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Wipe Roll, General Purpose, White

  • Mfr # NW-00440-500B

  • Zoro # G3014620


product price: $30.69
/ea

Key Features

Material
Wood Pulp
Color
White
Sheet Size
7 in x 10 in
Number of Sheets
500
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NW-00440-500B
Zoro #
G3014620
UPC #
019736004404
Country of Origin
China

Dimensions

Sheet Size
7 in x 10 in
Roll Length
291 ft
Sheet Length
10 in
Sheet Width
7 in

Details

Item
Dry Wipe Roll
Material
Wood Pulp
Color
White
Number of Sheets
500
Ply
1
Lint Level
Low Lint
Series
Snaps
Features
Refillable, Reusable, Solvent Resistant
Wipe Type
Bucket System
For Use With Manufacturer Part No.
NW-00443-5006
Minimum Cleanroom Standards
None

Description

Dry Wipe Roll, Wipe Type Bucket System, Centerpull Roll, Product Series Snaps, Wet Strength Level Good, White, Minimum Cleanroom Standards None, Wood Pulp, Lint Level Low Lint, Roll Length 291 ft, Sheet Length 10 in, Sheet Width 7 in, Number of Sheets 500, Ply 1, For Use With Grainger Item Number 56JE90, For Use With Manufacturer Part No. NW-00443-5006, Primary Cleaning Application General Purpose Cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.