Zoro Homepage

Sharing Size Chocolate Bars, Milk Chocolate, 3.29 oz, 24PK

  • Mfr # MMM32252

  • Zoro # G816127387


product price: $96.55
/pk 24, $4.02/ea
Free Shipping & Returns

Key Features

Non-GMO
No
Contains Sesame
No
Contains Soy
Yes
Food Type
Candy Bars
Contains Crustacean/Shellfish
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM32252
Zoro #
G816127387
UPC #
-
Country of Origin
United States

Details

Non-GMO
No
Contains Sesame
No
Contains Soy
Yes
Food Type
Candy Bars
Contains Crustacean/Shellfish
No
Standards
Kosher Certified
Contains Wheat
No
Packaging Type
Individually Wrapped
Contains Nuts
Yes
Item
Candy
Gluten Free
Yes
Contains Dairy
Yes
Contains Eggs
Yes
Kosher
Yes
Contains Fish
No
Flavor
Snickers®
Sugar Free
No

Description

Delicious treat that friends, family and party guests will love. Bring them to the office, use them in gift baskets or stock up your pantry. Packed with milk chocolate, peanuts, caramel and nougat, makes for a tasty chocolate treat. Each pack comes with two Chocolate Bars, making them the ideal way to satisfy hunger and share with a friend at the same time. Remember, you're not you when you're hungry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.