Optical Headlight Aimer
Mfr # 5412b
Zoro # G6646841
product price: $1,292.99
/ea
Free Shipping & Returns
Key Features
Includes
Laser Horizontal Alignment Visor, Beam Elucidation Filter, Floor Slope Laser, Foldable Pointer Centering Arm
Type
Calibrated Movable Screen
Length
24 in
Width
23 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5412b
Zoro #
G6646841
UPC #
682584154128
Country of Origin
Spain
Dimensions
Length
24 in
Width
23 in
Height
23 in
Details
Item
Optical Headlight Aimer with Laser Vehicle Alignment
Includes
Laser Horizontal Alignment Visor, Beam Elucidation Filter, Floor Slope Laser, Foldable Pointer Centering Arm
Type
Calibrated Movable Screen
Color
Yellow
Characteristics
Metal Base, Metal Mast, Metal Housing, Polished Glass Lens, Solid Rubber Wheels, Laser Floor Slope Measurement, Laser Alignment to Vehicle
Number of Pieces
33
Application
Automotive, Motorcycles, Trucks
For Use With
Vehicle Headlights
Material
Steel
Tool Type
Optical Headlight Aimer
For Vehicle Tool Category
Headlight
Description
Optical Headlight Aimer with Laser Vehicle Alignment, Tool Type Optical Headlight Aimer, Length 24 in, Width 23 in, Height 23 in, Material Steel, For Vehicle Tool Category Headlight, Color Yellow, Includes Laser Horizontal Alignment Visor, Beam Elucidation Filter, Floor Slope Laser, Foldable Pointer Centering Arm, Number of Pieces 33, Application Automotive, Motorcycles, Trucks, For Use With Vehicle Headlights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.