Zoro Homepage

High Resolution 4.3 inch TFT Color Displ

  • Mfr # D785

  • Zoro # G509917332


product price: $159.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D785
Zoro #
G509917332
UPC #
811819012166
Country of Origin
Germany

Description

High-resolution 4.3In. TFT-colour display- Dedicated displays for extension monitoring- Up to 24 BLF keys 6 physical- Improved graphical user interface- Dual-angle footstand: 46 Degrees and 28 Degrees - Wall mountable- Wideband hands-free talking- Digital Signal Processor DSP ehanced audio quality- 2-port 1-Gigabit Ethernet switch RJ45 IEEE 802.3- Power over Ethernet IEEEaf, Class 3- USB headset ready- D7 Expansion Module ready- Support for USB WiFi stick- Electronic Hook Switch EHS support for wireless headsets- Built-in Bluetooth compatibility- 12 SIP identities / accounts- XML browser- Call lists for dialed, received and missed calls- Local directory with 10000 entries- Multiple language support- DTMF in-band / out-of-band / SIP-INFO- Interoperable with all major IP PBX platforms- Speed dialing,URL dialing- Local dial plan, Automatic redial on busy- Call completion busy/unreachable, Caller identification- Call waiting, Call blocking deny list- Auto answer, Hold- Music on hold- Handling of up to 4 simultaneous calls- Blind and attended transfer, Call forwarding- 3-way conferencing on the phone- Extension monitoring, call pickup- Call park, call unpark- Multicast paging, DND mode do not disturb- Keyboard lock, Client matter code CMC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.