Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" 13Amp Single-Stage Electric Snow Blower

  • Mfr # SJ618E

  • Zoro # G0547519


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Electric
Inlet Height
8"
Lights
No
Integrated Hand Warmers
No
Drive Type
Motorized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ618E
Zoro #
G0547519
UPC #
810829023698
Country of Origin
China

Dimensions

Inlet Height
8"
Chute Turning Radius
180 Degrees
Width
18"

Details

Item
Snow Blower
Fuel Type
Electric
Lights
No
Integrated Hand Warmers
No
Drive Type
Motorized
Auger Type
Plastic
Start Type
Electric
Chute Rotation
Electric
Chute Construction
Stainless Steel/Plastic
Stages
Single
Number of Stages
Single
Product Type
Electric Snow Blower,18",13A

Description

Electric Snow Blower,18 In.,13A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.