Shop SNOW JOE
See all product information
Create Account
20-V, 5-Ah, Cordless, Snow Shovel w/Dir. Chute w/ Battery & Charger
- Mfr # X20-SNOW-5A
- Zoro # G623782328
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Width
11.15 in
Length
24.5 in
Height
13.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X20-SNOW-5A
- Zoro #
- G623782328
- UPC #
- 014761000377
- Country of Origin
- China
- Item
- Snow Shovel
Dimensions
- Width
- 11.15 in
- Length
- 24.5 in
- Height
- 13.25 in
Description
Powered by a robust 20-volt brushless motor, Snow Joe delivers superior performance, efficiency, and durability with less maintenance. The high-speed 2-blade paddle auger plows through snow at up to 21,200 rpm, tossing it up to 18 feet away to keep your path clear. And weighing only 8.4 lbs, this cordless shovel is easy to maneuver and won’t wear you out while you work.Every Snow Joe X20 is backed by our complete 1-year warranty for worry-free, reliable performance season after season.*Please note that this product is NOT compatible with 24V IONMAX System batteries and chargers. This product is compatible with 20V ECOSHARP battery configurations. Initial no-load voltage, when fully charged, peaks at 20 Volts; nominal voltage under typical load is 18 volts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.