24V-300WI Power Inverter + 2-24V- 2Ah Batteries

  • Mfr # 24V-300WI-2AMP-KIT

  • Zoro # G316222056


product price:  $332.99
/ea
Free Shipping & Returns

Key Features

Rated Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24V-300WI-2AMP-KIT
Zoro #
G316222056
UPC #
14761000247
Country of Origin
China

Details

Rated Voltage
24 V
Item
Power Inventer

Description

  • PORTABLE POWER: 300W power station supplies energy for smartphones, laptops, small appliances, and compatible IONMAX tools
  • VERSATILE CHARGING: Features AC outlet, USB-A, USB-C ports, and a 10W wireless charging pad for multiple devices
  • BATTERY COMPATIBILITY: Powers up to four IONMAX batteries at once
  • BUILT-IN LIGHTS: Equipped with a 3W spotlight and 1W LED reading light for added convenience in low-light conditions

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.