Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24V Heated Directors Chair - Blue

  • Mfr # BHC-24VH-BLU

  • Zoro # G316179107


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHC-24VH-BLU
Zoro #
G316179107
UPC #
842470142671
Country of Origin
China

Details

Item
Bliss Chair
Voltage
12V

Description

  • DUAL HEAT PADS: Strategically placed in the seat and backrest for all-around warmth
  • CUSTOMIZABLE HEATING: Three temperature settings (Low, Medium, High) to suit any weather
  • POWERED BY IONMAX: Includes Sun Joe's 24-Volt IONMAX 2.0-Ah rechargeable battery and charger for long-lasting heat
  • VERSATILE: Battery is compatible and interchangeable with over 150+ tools in the Snow Joe and Sun Joe IONMAX battery platform

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.