24V Heated Directors Chair - Gray

  • Mfr # BHC-24VH-GRY

  • Zoro # G216179108


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHC-24VH-GRY
Zoro #
G216179108
UPC #
842470142688
Country of Origin
China

Details

Item
Bliss Chair
Voltage
12V

Description

  • DUAL HEAT PADS: Strategically placed in the seat and backrest for all-around warmth
  • CUSTOMIZABLE HEATING: Three temperature settings (Low, Medium, High) to suit any weather
  • VERSATILE: Battery is compatible and interchangeable with over 150+ tools in the Snow Joe and Sun Joe IONMAX battery platform
  • SPACIOUS COMFORT: 21-inch wide padded seat with a 400 lb weight capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.