25-Foot Heavy-Duty Universal High Pressure Extension Hose

  • Mfr # SPX-25HD

  • Zoro # G416222055


product price: $54.99
/ea

Key Features

Size
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPX-25HD
Zoro #
G416222055
UPC #
810829027931
Country of Origin
China

Dimensions

Size
25 ft

Details

Item
High Pressure Washer Attachment

Description

  • Heavy-duty, flexible design resists kinking
  • Weather and abrasion resistant
  • Rated up to 2900 PSI
  • Designed to fit most electric and gas pressure washers up to 2,900 PSI with standard 22-millimeter (M22) connections

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.