Zoro Homepage

3 in 1 Corded Blower, Vacuum, & Mulcher with Gutter Attachment

  • Mfr # SJ-BVM-GA

  • Zoro # G116222058


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Capacity
365 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ-BVM-GA
Zoro #
G116222058
UPC #
842470142107
Country of Origin
China

Details

Item
Leaf Blowers
Capacity
365 cfm

Description

  • POWERFUL: 14-amp motor delivers high-performance blowing, vacuuming, and mulching
  • PERFORMANCE: Airspeeds up to 220 MPH and 168 CFM blower airflow for fast, efficient cleanup
  • 3-IN-1 VERSATILITY: Easily converts from blower to vacuum to gutter cleaner for all-season yard maintenance
  • VACUUM SUCTION: 365 CFM max vacuum airflow quickly collects leaves and debris

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.