Shop SNOW JOE
See all product information
Create Account
40 in x 40 in Emergency Fire Blanket - 2 Pk - Fire Suppression Blanket
- Mfr # RRS-FSB-2PK
- Zoro # G816179102
product price:Â
$
28.89
/ea
Key Features
Size
40 in x 40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RRS-FSB-2PK
- Zoro #
- G816179102
- UPC #
- 14761000315
- Country of Origin
- China
Dimensions
- Size
- 40 in x 40 in
Details
- Item
- Supply Aid