Shop SNOW JOE
See all product information
Create Account
Air Joe Pro 20-Foot 12-Volt Car Kit Power Adaptor for AIRJ24C Compressor
- Mfr # AIRJ24C-12VAD
- Zoro # G016222059
product price:Â
$
24.99
/ea
Key Features
Voltage
12 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AIRJ24C-12VAD
- Zoro #
- G016222059
- UPC #
- 842470103894
- Country of Origin
- China
- Item
- Air Compressor
- Voltage
- 12 V
Description
- Official Snow Joe + Sun Joe accessory with valid markings of authenticity. Use of non-authentic accessories with your Snow Joe + Sun Joe tool will void your tool's warranty.
- Made for use with 24V-AJC/AIRJ24C Cordless Air Compressors & WA24C-LTE Spray Washer
- Working Current (Max.): 5.5 A
- Output Voltage: 21.6 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.