Shop SNOW JOE
See all product information
Create Account
Aqua Joe PRO Multi-Function Outdoor Faucet and Dual Garden Hose Tap, Green
- Mfr # SJI-MFGA2-SJG
- Zoro # G716179097
product price:Â
$
28.39
/ea
Key Features
Thread Size
3/4" x 3/4"
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SJI-MFGA2-SJG
- Zoro #
- G716179097
- UPC #
- 842470133716
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 3/4" x 3/4"
Details
- Item
- Faucet
- Color
- Green
Description
- 2x 180o pivoting hose connector s+ 360o rotating tap connector
- Adjustable faucet settings: stream and shower
- Easy to attach and convert from hose to faucet!
- Thread size: 3/4" x 3/4"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.