This item is Discontinued.

Snow Joe Bliss Outdoors Set of 2 Solar LED Lanterns w Berry Leaf Design  Hand Painted Finish BSL-312-BL

Bliss Outdoors Set of 2 Solar LED Lanterns w Berry Leaf Design Hand Painted Finish (Discontinued)

  • Mfr # BSL-312-BL
  • Zoro # G107471151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSL-312-BL
Zoro #
G107471151
UPC #
842470132160
Country of Origin
China

Description

Bliss Outdoors BSL312BL Set of 2 Solar LED Lanterns w Berry Leaf Design Hand Painted Finish, 9in Tall, Waterproof IP44 Blue With the Bliss Outdoors Decorative Solar LED Lanterns, you'll cast a beautiful illuminated design that will add ambience and charm to any living, gardening, or patio space You get a set of 2 solar lanterns that are large at 9 tall x 5 in diameter, and have a dusk to dawn feature so it automatically illuminates at night and turns off at dawn featuring a warm LED light w a 600 mAh battery and a polycrystal solar panel that gives you 68 or running time of light when fully charged during the day for 46 hours under sunlight Designed with a Berry Leaf pattern so when illuminated, casts a beautiful design shadow patterns that's warm and pleasant to the eye The lantern is durable and made of highquality metal with a laser cut etched design, then hand painted in a gorgeous brushed antique painted finish These solar lanterns are also IP44 waterproof rated so it can withstand the element comes with a handle so you can hang it or place it on a table It's an ideal gift for loved ones, holidays, housewarming or for anyone who wants to add a bit of charm to their living spaces Find your Bliss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.