Blue Heat Calcium Blend Professional Grade Ice Melt, 50-Pound

  • Mfr # AZ-BH-50

  • Zoro # G716222052


product price:  $32.99
/ea

Key Features

Size
50 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AZ-BH-50
Zoro #
G716222052
UPC #
14761000254
Country of Origin
United States

Dimensions

Size
50 lbs

Details

Item
Ice Melter

Description

  • HIGHLY EFFECTIVE: The unique blend of calcium chloride pellets generates heat upon contact to quickly, safely, and effectively tackle frozen snow, sleet, and ice around your property during winter
  • MELTS down to -25°F
  • ULTRA CONVENIENT: can be dispensed directly out of the bag or into a handheld or wheeled salt spreader
  • NET WEIGHT: 50 lbs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.