
Calcium Chloride Blend Ice Melt Blend, 40 lb Bag, White, Melts to -15 Degrees
Mfr # MELT40ESB
Zoro # G206583991
product price: $24.95
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MELT40ESB
Zoro #
G206583991
UPC #
842470129436
Country of Origin
Canada
Description
CONTROL. SALT. DELETE. MELT is a unique blend of calcium chloride crystals designed to quickly, safely and effectively tackle frozen snow, sleet and ice around your property during winter. Snow Joe has reformulated outdated, unreliable ice-clearing methods, and brought MELT into the 21st century with upgraded features like:
MELTS DOWN TO -15Deg: generates heat instantly upon contact with snow and ice, greatly accelerating the melting process.
INSTANT HEAT: specially formulated with super-enhanced crystals that deliver fast and reliable results that last up to 24 hours.
NON-TRACKING: When used as directed, it will not track onto your home’s floors or carpets, so you can safely tread your footwear onto any MELT-treated surface worry-free.
EASY TO DISPENSE: is treated with an anti-caking agent to extend shelf-life and improve spreading.
Active Ingredients: Sodium Chloride, 95.0-99.5%, CAS. No 7647-14-5; Calcium Chloride, <5.0%, CAS. No 10043-52-4
So, when the SNOWing gets tough, Go With Joe: MELT 40-LB Calcium Chloride Blend Ice Melter, from SNOW JOE. GET EQUIPPED.
MELTS DOWN TO -15Deg: generates heat instantly upon contact with snow and ice, greatly accelerating the melting process.
INSTANT HEAT: specially formulated with super-enhanced crystals that deliver fast and reliable results that last up to 24 hours.
NON-TRACKING: When used as directed, it will not track onto your home’s floors or carpets, so you can safely tread your footwear onto any MELT-treated surface worry-free.
EASY TO DISPENSE: is treated with an anti-caking agent to extend shelf-life and improve spreading.
Active Ingredients: Sodium Chloride, 95.0-99.5%, CAS. No 7647-14-5; Calcium Chloride, <5.0%, CAS. No 10043-52-4
So, when the SNOWing gets tough, Go With Joe: MELT 40-LB Calcium Chloride Blend Ice Melter, from SNOW JOE. GET EQUIPPED.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.