Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Original iON 24Volt 40Ah LithiumION Battery

  • Mfr # 24VBAT

  • Zoro # G407471158


product price: $89.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24VBAT
Zoro #
G407471158
UPC #
842470110052
Country of Origin
China

Description

Original Snow Joe iON 24Volt 40Ah LithiumION Battery, Universal for all JOE Brands Sun Joe, Auto Joe, Snow Joe, Power Joe iON Devices, Battery Management System, 3Stage LED Display Power upPower your cordless iON tools the ecofriendly way with the 24Volt iON 24VBAT EcoSharplithiumion battery Compatible with allSnow Joe Sun Joe 24ViON models, the 24VBAT features high capacity 40Ah lithiumion cells that deliver nofade power for maximum job performanceSimply insert iON into your 24volt tool of choice and power up instantly without having to mess with gas, oil, pullcords, or tangled extension cords Breathe easily and confidently while working with your 24VBAT since rechargeable battery pack provides cleaner, emissionfree air during operation Although runtimes will vary depending on the tool used and the job performed, iON charges up for the task in just 160 minutes maxThe fuel gauge indicator lights on iON will also let you easily monitor your battery's charge capacity while it is in use When it is time to charge, simply slide the 24VBAT into its dedicated 24VCHRGAC, 24VCHRGDPC, or 24VCHRGQC charger The 24VBAT holds its charge well in storage and will retain up to 65 charge for six monthsEasy, convenient, reliable, and superlightweight under 2 lbs, the 24Volt iON 24VBAT is the smart way to battery pack for your power trip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.