Zoro Homepage

Snow Shovel, 18" W x Poly Blade, 41" L

  • Mfr # SJ-SHLV01

  • Zoro # G3490608


product price: $39.97
/ea

Key Features

Blade Material
Poly
Blade Width
18"
Handle Length
41"
Application
Snow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ-SHLV01
Zoro #
G3490608
UPC #
810829027849
Country of Origin
China

Dimensions

Blade Width
18"
Handle Length
41"

Details

Blade Material
Poly
Item
Snow Shovel
Application
Snow

Description

Snow Shovel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.