Sun Joe SPX3000XT1 XTREAM Clean Electric Pressure Washer

  • Mfr # SPX3000-XT1

  • Zoro # G707471155


product price:  $239.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPX3000-XT1
Zoro #
G707471155
UPC #
842470122628
Country of Origin
China

Description

13Amp, Bonus Accessories, 2200 PSI Max, 165 GPM MaxCombining gaslike power with the ease and convenience of electric, the Sun Joe XTREAM is made for those who demand the most from their machines Its ecofriendly 13amp motor packs a powerful punch, quickly generating up to 2200 pounds per square inchof pressure at initial discharge per CSA internal pressure testing to break down and strip away dirt, grease and grime, and up to 165 gallons per minuteof maximum flow with nozzle open at minimum pressure to rinse away tough oil stains, mold, mildew, cakedon mud, rust, tar and other stubborn dirt and debris The secret to the Sun Joe SPX3000 XTREAM's superior performance is its exclusive XTREAM TRIPLEACTION POWER XTREAM FOAMINGthe onboard detergent foam cannon aerates detergent and shoots it up to 15 feet away for maximum coverage and unmatched adhesion to help remove sticky underlying layers of dirt and surface grimeXTREAM CLEANING4 QuickConnect Nozzles 0degree, 15degree, 25degree, 40degree in a range of spray patterns from pinpoint jet to fan spray tackle heavy, medium and light duty jobsXTREAM RINSINGthe powerful 13amp motor generates up to 2200 PSI at initial discharge per CSA internal pressure testing of pressure and 165 GPM with nozzle open at minimum pressure of flow to rinse away dirt grime for a Sun Joe shine It includes a rugged 20foot, steelreinforced, highpressure hose and a durable stainless steel lance with solid brass fittings, the same quality construction you'd expect to find on commercial gaspowered pressure washers It's also equipped with a 35ft power cord with GFCI protection and a handy onboard storage compartment to neatly store the two bonus accessories an allpurpose utility bristle brush and a wheel and rim brush that come free with your XTREAM as part of this exclusive offer Plus, its exclusive TSS TOTAL STOP SYSTEM technology means the Sun Joe XTREAM, automatically shuts off both pump and power when the trigger is not engaged to save energy, prolong pump life, and ensure quieter operation when not in use With 4 onboard QuickConnect nozzles, you can quickly customize the clean to suit the task And when your cleaning blast needs a detergent boost, simply click to connect the included foam cannon Or swap in one of the two included attachments the soft bristle brush to wash away tough gunk or the wheel and rim brush to break down stubborn road grime

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.