Zoro Homepage

4.4 cu.-ft. Salt Spreader

  • Mfr # SS223

  • Zoro # G222658468


product price: $1,144.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Spreading Material Types
Less than 0.4 inch Rock Salt or Ice Melt
Length
41.2 in
Width
27.6 in
Material
Steel, high-density polyethylene (HDPE)
Hitch
2-inch hitch receiver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS223
Zoro #
G222658468
UPC #
827518054987
Country of Origin
China

Dimensions

Length
41.2 in
Width
27.6 in
Height
30 in

Details

Item
Salt Spreader
Spreading Material Types
Less than 0.4 inch Rock Salt or Ice Melt
Material
Steel, high-density polyethylene (HDPE)
Hitch
2-inch hitch receiver
Color
Black
Motor
12-Volt DC direct drive motor
Finish
Powder-Coated
Material Capacity
275 lbs (124.7 kg)
Spreading Distance
25 ft. (7.6 m)
Volume
4.4 cu.-ft.

Description

The SnowBear by Marlon Salt Spreader holds five, fifty pound (22.7 kg) bags and is capable of spreading Ice-Melt and Rock Salt up to twenty-five (7.6 m). SnowBear by Marlon's direct drive system minimizes moving parts and is designed to be powered by existing 4-pin trailer set up. The wireless remote simplifies life by allowing a simple plug and play system with no additional wiring. Lightweight and easy to install into a 2-inch receiver and designed to fit on SUVs, UTVs, and trucks. The SnowBear by Marlon Salt Spreader helps de-ice the areas you need to keep your property or business safe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.