Shop SNOWBEAR BY MARLON
See all product information
Create Account
Custom Mount Kit: Ford F250 HD & SD ('99-'03), Ford F350 HD & SD ('99-'03)
- Mfr # 81518
- Zoro # G522658526
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81518
- Zoro #
- G522658526
- UPC #
- 826518003711
- Country of Origin
- Canada
Details
- Material
- Steel
- Item
- Snowplow Part
- Color
- Black
Description
Each Snowbear snow plow requires a custom mounting bracket designed specifically for your vehicle. These mounts are specially designed to bolt into existing holes in the vehicle frame, which eliminates the need for any drilling ensuring easy installation. Included in your mount kit are left hand and right hand bolt-on mount brackets, the cross member which acts as a bridge between the left and right hand brackets (the cross member is also the piece that will harness the snow plow to the vehicle). All installation hardware and hard copy installation instructions are also included. Please note that some mounting kits can fit multiple vehicle makes and models. Additional Model Compatibility: Excursion ('00-'04) (81518)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.