RAMPAGE II 82-Inch x 19-Inch Custom-Mounted Winch Driven Snowplow

  • Mfr # RAMP8219

  • Zoro # G322658542


product price: $1,699.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Material
UV powder-coated steel
Length
82 in
Blade Dimensions
82 in. (208.3 cm) (W) x 19 in. (48.3 cm) (H)
Angling
Winch-driven up and down, manual left and right
Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAMP8219
Zoro #
G322658542
UPC #
693495992167
Country of Origin
China

Dimensions

Length
82 in
Blade Dimensions
82 in. (208.3 cm) (W) x 19 in. (48.3 cm) (H)
Width
42 in
Height
19 in

Details

Material
UV powder-coated steel
Angling
Winch-driven up and down, manual left and right
Control
Wireless remote control
Lift Mechanism
3,000 lb electric winch
Item
Snowplow
Mounting Compatibility
Custom vehicle mount
Color
Black

Description

The Snowbear by Marlon RAMPAGE II 82-Inch x 19-Inch Custom-Mounted Snow Plow, designed for SUVs, light trucks, and Jeeps. Whether you're clearing a residential driveway, small parking lot, or acreage, Snowbear’s line of personal snow plows gives you the performance and reliability you need. This winch-driven snow plow system comes complete in a single carton with all necessary components, including: A hardened steel cutting edge scraper blade, durable rubber snow deflector, polymer-wrapped wire rope for long-lasting use, plow markers, skid shoes for height control, a caster wheel kit, a powerful 3,000 lb. wireless electric winch system for fast and effortless blade lifting. Built for the harshest conditions, this front-mount snow plow offers rugged construction, smooth operation, and maximum efficiency. Whether you're searching for a snow plow kit, a winch snow plow for trucks, or a reliable 82-inch snow blade, Snowbear delivers the ultimate snow-clearing solution.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.