Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STORM II 84-Inch x 22-Inch Custom-Mounted Winch Driven Snowplow

  • Mfr # STOR8422

  • Zoro # G122658490


product price: $1,898.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Height
22 in
Angling
Winch-driven up and down, manual left and right
Color
Black
Lift Mechanism
3,000 lb electric winch
Length
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STOR8422
Zoro #
G122658490
UPC #
693495992174
Country of Origin
China

Dimensions

Height
22 in
Length
84 in
Width
42 in
Blade Dimensions
84 in. (213.4 cm) (W) x 22 in. (55.9 cm) (H)

Details

Item
Snowplow
Angling
Winch-driven up and down, manual left and right
Color
Black
Lift Mechanism
3,000 lb electric winch
Mounting Compatibility
Custom vehicle mount
Material
UV powder-coated steel
Control
Wireless remote control

Description

The Snowbear by Marlon STORM II 84-Inch x 22-Inch Custom-Mounted Snow Plow, designed for SUVs, light trucks, and Jeeps. Whether you're clearing a residential driveway, small parking lot, or acreage, Snowbear’s line of personal snow plows gives you the performance and reliability you need. This winch-driven snow plow system comes complete in a single carton with all necessary components, including: A hardened steel cutting edge scraper blade, durable rubber snow deflector, polymer-wrapped wire rope for long-lasting use, plow markers, skid shoes for height control, a caster wheel kit, a powerful 3,000 lb. wireless electric winch system for fast and effortless blade lifting. Built for the harshest conditions, this front-mount snow plow offers rugged construction, smooth operation, and maximum efficiency. Whether you're searching for a snow plow kit, a winch snow plow for trucks, or a reliable 84-inch snow blade, Snowbear delivers the ultimate snow-clearing solution.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.