STORM II ELITE 84-Inch x 22-Inch Custom-Mounted Actuator Driven Snowplow

  • Mfr # STOR8422ELT

  • Zoro # G922658485


product price: $2,099.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Material
UV powder-coated steel
Length
84 in
Mounting Compatibility
Custom vehicle mount
Lift Mechanism
Electric actuator
Blade Dimensions
84 in. (213.4 cm) (W) x 22 in. (55.9 cm) (H)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STOR8422ELT
Zoro #
G922658485
UPC #
826518005333
Country of Origin
China

Dimensions

Length
84 in
Blade Dimensions
84 in. (213.4 cm) (W) x 22 in. (55.9 cm) (H)
Width
42 in
Height
22 in

Details

Material
UV powder-coated steel
Item
Snowplow
Mounting Compatibility
Custom vehicle mount
Lift Mechanism
Electric actuator
Angling
Actuator-driven up and down, manual left and right
Control
Wireless remote control
Color
Black

Description

The Snowbear by Marlon STORM II ELITE Series 84-Inch x 22-Inch Custom-Mounted Actuator-Driven Snow Plow is engineered for light trucks, SUVs, and Jeeps needing powerful and efficient snow removal performance. This snow plow kit combines SnowBear’s rugged reliability with upgraded technology - featuring a wireless electric actuator that allows smooth, precise blade control without the complexity of traditional hydraulic systems. Designed as a front-mount snow plow, the ELITE Series attaches securely using vehicle-specific mounting brackets. Ideal for homeowners, contractors, and commercial users, this 84in snow plow clears driveways, parking lots, and private roads with ease. Each 84-inch snow plow kit includes a hardened steel cutting edge scraper, rubber snow deflector, high-visibility plow markers, adjustable skid shoes, and a polymer-wrapped wire rope for durability. The included wireless actuator system offers reliable remote blade lift and drop, while the caster wheel kit allows for simple transport and vertical storage during off-season use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.