SUMMIT II ELITE 88-Inch x 26-Inch Custom-Mounted Actuator Driven Snowplow

  • Mfr # SUMM8826ELT

  • Zoro # G322658535


product price: $2,314.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Lift Mechanism
Electric actuator
Blade Dimensions
88 in. (223.5 cm) (W) x 26 in. (66 cm) (H)
Mounting Compatibility
Custom vehicle mount
Width
42 in
Control
Wireless remote control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUMM8826ELT
Zoro #
G322658535
UPC #
826518004916
Country of Origin
China

Dimensions

Blade Dimensions
88 in. (223.5 cm) (W) x 26 in. (66 cm) (H)
Width
42 in
Length
88 in
Height
26 in

Details

Item
Snowplow
Lift Mechanism
Electric actuator
Mounting Compatibility
Custom vehicle mount
Control
Wireless remote control
Angling
Actuator-driven up and down, manual left and right
Color
Black
Material
UV powder-coated steel

Description

The Snowbear by Marlon SUMMIT II ELITE Series 88-Inch x 26-Inch Custom-Mounted Actuator-Driven Snow Plow is engineered for light trucks, SUVs, and Jeeps needing powerful and efficient snow removal performance. This snow plow kit combines SnowBear’s rugged reliability with upgraded technology - featuring a wireless electric actuator that allows smooth, precise blade control without the complexity of traditional hydraulic systems. Designed as a front-mount snow plow, the ELITE Series attaches securely using vehicle-specific mounting brackets. Ideal for homeowners, contractors, and commercial users, this 88in snow plow clears driveways, parking lots, and private roads with ease. Each 88-inch snow plow kit includes a hardened steel cutting edge scraper, rubber snow deflector, high-visibility plow markers, adjustable skid shoes, and a polymer-wrapped wire rope for durability. The included wireless actuator system offers reliable remote blade lift and drop, while the caster wheel kit allows for simple transport and vertical storage during off-season use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.